Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Flat Blade Plug Hsg V-2 2Ckt
Mfr # 431801002
Zoro # G105910744
product price: $0.25
/ea
Sold in multiples of 400 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 43180
- Application Power, Wire-to-Wire
- Keying to Mating Part None
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 431801002
- Zoro # G105910744
- Country of Origin United States
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 43180 |
Application | Power, Wire-to-Wire |
Keying to Mating Part | None |
UL | E29179 |
Material - Resin | Nylon |
Pitch - Mating Interface | 7.50mm |
Polarized to Mating Part | Yes |
Circuits (maximum) | 2 |
Flammability | 94V-2 |
Glow-Wire Capable | No |
Stackable | No |
Lock to Mating Part | Yes |
Breakaway | No |
Gender | Plug |
Temperature Range - Operating | -40° to +75°C |
Product Name | Flat Blade |
CSA | LR19980 |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1621)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (25464905)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings