Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Female Idt Sngl 3P Positive Latch
Mfr # 14600032
Zoro # G005909855
product price: $0.60
/ea
Sold in multiples of 4200 for $2,520.00
$2,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 70400
- Max. Voltage 250V
- Material Polyester Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 14600032
- Zoro # G005909855
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 1.35 mm |
Wire Insulation Diameter | 1.35mm max. |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- STREAMLIGHT Magnetic Clip Assembly, Stinger (75967)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings