Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Tpa Wtb Rec Hsg 4Ckt
Mfr # 5051510400
Zoro # G705909933
product price: $0.15
/ea
Sold in multiples of 700 for $105.00
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 505151
- Application Automotive, Signal, Wire-to-Board
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051510400
- Zoro # G705909933
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 505151 |
Application | Automotive, Signal, Wire-to-Board |
Max. Temp. | 125°C |
Connector Type | Receptacle |
Hole Center to Center | 2 mm |
Standards | UL E29179 |
Material | Polyester Alloy |
Number of Ports | 1 |
Flammability Rating | SC-0 |
Number of Contacts | 4 |
Product Name | DuraClik |
Glow-Wire Capable | No |
Circuits (maximum) | 4 |
Pitch - Mating Interface | 2.00mm |
Stackable | No |
Temperature Range - Operating | -40° to +125°C |
Material - Resin | Polyester Alloy |
Keying to Mating Part | None |
Lock to Mating Part | Yes |
Flammability | 94V-2 |
Polarized to Mating Part | Yes |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings