Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Tpa Wtb Rec Hsg 2Ckt
Mfr # 5051510200
Zoro # G105910157
product price: $0.14
/ea
Sold in multiples of 700 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 505151
- Application Automotive, Signal, Wire-to-Board
- Material Polyester Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051510200
- Zoro # G105910157
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 505151 |
Application | Automotive, Signal, Wire-to-Board |
Material | Polyester Alloy |
Hole Center to Center | 2 mm |
Standards | UL E29179 |
Connector Type | Receptacle |
Max. Temp. | 125°C |
Number of Ports | 1 |
Flammability Rating | SC-0 |
Number of Contacts | 2 |
Product Name | DuraClik |
Glow-Wire Capable | No |
Keying to Mating Part | None |
Flammability | 94V-2 |
Polarized to Mating Part | Yes |
Material - Resin | Polyester Alloy |
Pitch - Mating Interface | 2.00mm |
Temperature Range - Operating | -40° to +125°C |
UL | E29179 |
Lock to Mating Part | Yes |
Stackable | No |
Circuits (maximum) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Plastic Bushing, 25PK (EMTB150)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 12 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM161208NC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings