Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Tpa Wtb 2Way Retainer 8Ckt
Mfr # 5051520800
Zoro # G405916965
product price: $0.09
/ea
Sold in multiples of 2000 for $180.00
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Max. Temp. 125°C
- Terminal Type Crimp or Compression
- Material PBT
- Current Rating 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051520800
- Zoro # G405916965
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Max. Temp. | 125°C |
Terminal Type | Crimp or Compression |
Material | PBT |
Current Rating | 3 A |
Number of Contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (24C843)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings