Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Tpa Wtb 2Way Retainer 4Ckt
Mfr # 5051520400
Zoro # G305917000
product price: $0.07
/ea
Sold in multiples of 2000 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 505152
- Application Automotive
- Material PBT
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051520400
- Zoro # G305917000
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 505152 |
Application | Automotive |
Material | PBT |
Max. Temp. | 125°C |
Terminal Type | Crimp or Compression |
Number of Contacts | 4 |
Current Rating | 3 A |
Temperature Range - Operating | -40° to +125°C |
Product Name | DuraClik |
Current - Maximum per Contact | 3.0A |
Polarized to Mating Part | Yes |
Circuits (Loaded) | 4 |
Lock to Mating Part | Yes |
Material - Resin | PBT |
Component Type | Terminal Position Assurance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB5RMA04)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings