Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Tpa Wtb 2Way Retainer 3Ckt
Mfr # 5051520300
Zoro # G905917035
Sold in multiples of 2000 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 505152
- Application Automotive
- Terminal Type Crimp or Compression
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5051520300
- Zoro # G905917035
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 505152 |
Application | Automotive |
Terminal Type | Crimp or Compression |
Max. Temp. | 125°C |
Material | PBT |
Current Rating | 3 A |
Number of Contacts | 3 |
Circuits (Loaded) | 3 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +125°C |
Product Name | DuraClik |
Material - Resin | PBT |
Current - Maximum per Contact | 3.0A |
Polarized to Mating Part | Yes |
Component Type | Terminal Position Assurance |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, A600/Q600, 3P (9001KS53FBH13)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings