Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Tpa Recp Hsg 15Ckt Black
Mfr # 5051511500
Zoro # G005910080
Sold in multiples of 400 for $116.00
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 505151
- Application Automotive, Signal, Wire-to-Board
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5051511500
- Zoro # G005910080
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 505151 |
Application | Automotive, Signal, Wire-to-Board |
Max. Temp. | 125°C |
Number of Ports | 1 |
Connector Type | Receptacle |
Standards | UL E29179 |
Material | Polyester Alloy |
Hole Center to Center | 2 mm |
Number of Contacts | 15 |
Flammability Rating | SC-0 |
Pitch - Mating Interface | 2.00mm |
Flammability | 94V-2 |
Temperature Range - Operating | -40° to +125°C |
Lock to Mating Part | Yes |
Circuits (maximum) | 15 |
Polarized to Mating Part | Yes |
UL | E29179 |
Glow-Wire Capable | No |
Material - Resin | Polyester Alloy |
Keying to Mating Part | None |
Stackable | No |
Product Name | DuraClik |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (GNF221A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings