Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Rec Hgs 6P Sr Crimp
Mfr # 5023510600
Zoro # G705910403
product price: $0.37
/ea
Sold in multiples of 300 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 502351
- Application Automotive, Signal, Wire-to-Board
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5023510600
- Zoro # G705910403
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 502351 |
Application | Automotive, Signal, Wire-to-Board |
Hole Center to Center | 2 mm |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Number of Contacts | 6 |
Current Rating | 3 A |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Keying to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 3.0A |
Product Name | DuraClik |
Circuits (maximum) | 6 |
Pitch - Mating Interface | 2.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings