Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Rec Hgs 4P Sr Crimp
Mfr # 5023510400
Zoro # G705910458
Sold in multiples of 300 for $96.00
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 502351
- Application Automotive, Signal, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5023510400
- Zoro # G705910458
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 502351 |
Application | Automotive, Signal, Wire-to-Board |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Hole Center to Center | 2 mm |
Current Rating | 3 A |
Number of Contacts | 4 |
Keying to Mating Part | Yes |
Pitch - Mating Interface | 2.00mm |
Circuits (maximum) | 4 |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
Current - Maximum per Contact | 3.0A |
Lock to Mating Part | Yes |
Product Name | DuraClik |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings