Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Isl Retainer 8Ckt
Mfr # 5601250800
Zoro # G805917098
Sold in multiples of 600 for $96.00
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Max. Temp. 130°C
- Material PBT
- Number of Contacts 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5601250800
- Zoro # G805917098
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Max. Temp. | 130°C |
Material | PBT |
Number of Contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ug, Green (TBN-1004)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings