Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Isl Retainer 3Ckt Blk
Mfr # 5601250301
Zoro # G205917100
product price: $0.12
/ea
Sold in multiples of 750 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 560125
- Application Automotive
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5601250301
- Zoro # G205917100
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 560125 |
Application | Automotive |
Material | PBT |
Max. Temp. | 130°C |
Number of Contacts | 3 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Circuits (Loaded) | 3 |
Material - Resin | PBT |
Component Type | Independent Secondary Lock |
Product Name | DuraClik |
Temperature Range - Operating | -40° to +130°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings