Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Isl Recpt Hsg 8Ckt
Mfr # 5601230800
Zoro # G005910905
product price: $0.13
/ea
Sold in multiples of 650 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 560123
- Application Automotive, Signal, Wire-to-Board
- Max. Temp. 130°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5601230800
- Zoro # G005910905
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 560123 |
Application | Automotive, Signal, Wire-to-Board |
Max. Temp. | 130°C |
Hole Center to Center | 2 mm |
Material | PBT |
Connector Type | Receptacle |
Number of Contacts | 8 |
Keying to Mating Part | None |
Pitch - Mating Interface | 2.00mm |
Circuits (maximum) | 8 |
Material - Resin | PBT |
UL | E29179 |
Polarized to Mating Part | Yes |
Product Name | DuraClik |
Temperature Range - Operating | -40° to +130°C |
Lock to Mating Part | Yes |
Glow-Wire Capable | No |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings