Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Duraclik Isl Recpt Hsg 3Ckt
Mfr # 5601230300
Zoro # G705917082
product price: $0.16
/ea
Sold in multiples of 700 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 560123
- Application Automotive, Signal, Wire-to-Board
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5601230300
- Zoro # G705917082
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 560123 |
Application | Automotive, Signal, Wire-to-Board |
Material | PBT |
Max. Temp. | 130°C |
Connector Type | Receptacle |
Hole Center to Center | 2 mm |
Number of Contacts | 3 |
Material - Resin | PBT |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
Product Name | DuraClik |
Stackable | No |
Pitch - Mating Interface | 2.00mm |
UL | E29179 |
Temperature Range - Operating | -40° to +130°C |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Circuits (maximum) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-MPO)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA43V02)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings