Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp6.5 Tpa 6.5Mm Retainer 3Ckt
Mfr # 511430305
Zoro # G005916945
product price: $0.15
/ea
Sold in multiples of 18000 for $2,700.00
$2,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Series 51143
- Material PBT
- Number of Contacts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511430305
- Zoro # G005916945
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Series | 51143 |
Material | PBT |
Number of Contacts | 3 |
Circuits (Loaded) | 3 |
Component Type | Terminal Position Assurance |
Material - Resin | PBTP |
Product Name | CP-6.5 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- ENM DC Hour Meter, 6-Digit, 2-Hole Rectangular (T41E45)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-5)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings