Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp3.3 Rcp Hsg 3.30Mm Dr Pslck Gw 6Ckt Na
Mfr # 2122092060
Zoro # G705910281
product price: $0.52
/ea
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 212209
- Application Power, Wire-to-Board
- Hole Center to Center 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2122092060
- Zoro # G705910281
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Series | 212209 |
Application | Power, Wire-to-Board |
Hole Center to Center | 3.3 mm |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Standards | UL E29179 |
Material | Polyamide |
Features | Glow-Wire Capable |
Number of Contacts | 6 |
Flammability Rating | UL 94V-0 |
Circuits (maximum) | 6 |
Pitch - Mating Interface | 3.30mm |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Glow-Wire Capable | Yes |
Polarized to Mating Part | Yes |
Material - Resin | Polyamide |
Keying to Mating Part | Yes |
Product Name | CP-3.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- OPTICAM Opticam Connector, Simplex, LC, Black, OM1 (FLCSMC6BLY)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings