Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp3.3 Rcp Hsg 3.30Mm Dr Pslck Gw 4Ckt Na
Mfr # 2122092040
Zoro # G005910097
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 212209
- Application Power, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2122092040
- Zoro # G005910097
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Series | 212209 |
Application | Power, Wire-to-Board |
Max. Temp. | 105°C |
Material | Polyamide |
Standards | UL E29179 |
Features | Glow-Wire Capable |
Connector Type | Receptacle |
Hole Center to Center | 3.3 mm |
Number of Contacts | 4 |
Flammability Rating | UL 94V-0 |
Glow-Wire Capable | Yes |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Polyamide |
Pitch - Mating Interface | 3.30mm |
Lock to Mating Part | Yes |
Circuits (maximum) | 4 |
Keying to Mating Part | Yes |
UL | E29179 |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Product Name | CP-3.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Blue (WL-SW-0375-50-BL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings