Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp3.3 Rcp Hsg 3.30Mm Dr Pslck Gw 4Ckt Bl
Mfr # 2122092041
Zoro # G205910026
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 212209
- Application Power, Wire-to-Board
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2122092041
- Zoro # G205910026
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 212209 |
Application | Power, Wire-to-Board |
Features | Glow-Wire Capable |
Material | Polyamide |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Hole Center to Center | 3.3 mm |
Standards | UL E29179 |
Number of Contacts | 4 |
Flammability Rating | UL 94V-0 |
Circuits (maximum) | 4 |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | Yes |
Flammability | 94V-0 |
Pitch - Mating Interface | 3.30mm |
Keying to Mating Part | Yes |
Material - Resin | Polyamide |
Product Name | CP-3.3 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55X)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1412CHNFSS)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings