Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp3.3 Rcp Hsg 3.30Mm Dr Pslck Gw 2Ckt Bl
Mfr # 2122092021
Zoro # G505910009
Sold in multiples of 250 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 212209
- Application Power, Wire-to-Board
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2122092021
- Zoro # G505910009
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 212209 |
Application | Power, Wire-to-Board |
Standards | UL E29179 |
Material | Polyamide |
Connector Type | Receptacle |
Hole Center to Center | 3.3 mm |
Max. Temp. | 105°C |
Features | Glow-Wire Capable |
Number of Contacts | 2 |
Flammability Rating | UL 94V-0 |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Pitch - Mating Interface | 3.30mm |
Material - Resin | Polyamide |
Glow-Wire Capable | Yes |
UL | E29179 |
Lock to Mating Part | Yes |
Product Name | CP-3.3 |
Keying to Mating Part | Yes |
Circuits (maximum) | 2 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- LEDEX Solenoid (B22-502-M-36)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G245)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings