Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp-6.5 Plug Hsg Dr Pa66 Gw Red 2Ckt
Mfr # 2034382209
Zoro # G005909909
Sold in multiples of 7500 for $2,025.00
$2,025.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 2
- Series 203438
- Application Power, Wire-to-Wire
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2034382209
- Zoro # G005909909
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Red |
Number of Rows | 2 |
Series | 203438 |
Application | Power, Wire-to-Wire |
Features | Glow-Wire Capable |
Hole Center to Center | 6.5 mm |
Material | Nylon |
Connector Type | Plug |
Max. Temp. | 105°C |
Number of Contacts | 2 |
UL | E29179 |
Glow-Wire Capable | Yes |
Pitch - Mating Interface | 6.50mm |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Circuits (maximum) | 2 |
CSA | LR19980 |
Product Name | CP-6.5 |
Keying to Mating Part | Yes |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings