Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp-6.5 Plug Hsg Dr Pa66 Gw Blk 4Ckt
Mfr # 2034382406
Zoro # G105909946
product price: $0.27
/ea
Sold in multiples of 12600 for $3,402.00
$3,402.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 203438
- Application Power, Wire-to-Wire
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2034382406
- Zoro # G105909946
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 203438 |
Application | Power, Wire-to-Wire |
Standards | UL E29179 |
Max. Temp. | 105°C |
Connector Type | Plug |
Material | Nylon |
Hole Center to Center | 6.5 mm |
Features | Glow-Wire Capable |
Flammability Rating | UL 94V-0 |
Number of Contacts | 4 |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Circuits (maximum) | 4 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Product Name | CP-6.5 |
Pitch - Mating Interface | 6.50mm |
UL | E29179 |
Keying to Mating Part | Yes |
Material - Resin | Nylon |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- White (HS2-150-25-WT)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- MARINCO 8215Tra Marinco 15A 125V Plug, Right Angl Clear (8215TRA)
- WISKA Cable Gland Nickel Plated Brass Metric M32x1.5 13-21mm (10065004)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings