Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp-3.3 Tpa Retainer 3 Circuit
Mfr # 2122132030
Zoro # G205910125
Sold in multiples of 650 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Number of Rows 1
- Series 212213
- Material Polyamide
- Number of Contacts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2122132030
- Zoro # G205910125
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Brown |
Number of Rows | 1 |
Series | 212213 |
Material | Polyamide |
Number of Contacts | 3 |
Circuits (Loaded) | 3 |
Lock to Mating Part | Yes |
Product Name | CP-3.3 |
Material - Resin | Polyamide |
Component Type | Terminal Position Assurance |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings