Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp-3.3 Tpa Retainer 2 Circuit
Mfr # 2122132020
Zoro # G405910130
product price: $0.14
/ea
Sold in multiples of 700 for $98.00
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Number of Rows 1
- Series 212213
- Material Polyamide
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2122132020
- Zoro # G405910130
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Brown |
Number of Rows | 1 |
Series | 212213 |
Material | Polyamide |
Number of Contacts | 2 |
Product Name | CP-3.3 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 2 |
Component Type | Terminal Position Assurance |
Material - Resin | Polyamide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 208/277V AC, 277/480V AC (GP125000S)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5121-0)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings