Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp-3.3 Tpa Retainer 1 Circuit
Mfr # 2122132010
Zoro # G005910196
Sold in multiples of 750 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Number of Rows 1
- Series 212213
- Material Polyamide
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2122132010
- Zoro # G005910196
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Brown |
Number of Rows | 1 |
Series | 212213 |
Material | Polyamide |
Number of Contacts | 1 |
Lock to Mating Part | Yes |
Material - Resin | Polyamide |
Circuits (Loaded) | 1 |
Component Type | Terminal Position Assurance |
Product Name | CP-3.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings