Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp-2.5 Tpa 2.5Mm Retainer 3Ckt
Mfr # 5008170305
Zoro # G705917099
product price: $0.05
/ea
Sold in multiples of 2000 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Series 500817
- Max. Temp. 85°C
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5008170305
- Zoro # G705917099
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Series | 500817 |
Max. Temp. | 85°C |
Material | Polyester |
Number of Contacts | 3 |
Current Rating | 3 A |
Current - Maximum per Contact | 3.0A |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +85°C |
Component Type | Terminal Position Assurance |
Product Name | CP-2.5 Mini |
Circuits (Loaded) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 450A, 700V AC, Non-Indicating (L70QS450.X)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 10A, 600V AC, Indicating (A6D10R)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings