Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cp-2.5 Tpa 2.5Mm Retainer 2Ckt
Mfr # 5008170205
Zoro # G505917039
Sold in multiples of 2000 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Series 500817
- Max. Temp. 85°C
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5008170205
- Zoro # G505917039
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Series | 500817 |
Max. Temp. | 85°C |
Material | Polyester |
Number of Contacts | 2 |
Current Rating | 3 A |
Temperature Range - Operating | -40° to +85°C |
Current - Maximum per Contact | 3.0A |
Product Name | CP-2.5 Mini |
Circuits (Loaded) | 2 |
Material - Resin | Polyester |
Component Type | Terminal Position Assurance |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT End Cap Type A For FS-500 Channel (FS-5935 E/G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 115 A (LC1D115M7)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings