Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cgrid Vt Rcpt 30 S Au 80Ckt
Mfr # 15445180
Zoro # G605909934
product price: $27.79
/ea
Sold in multiples of 3 for $83.37
$83.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 71850
- Max. Voltage 500V AC
- Application Board-to-Board, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15445180
- Zoro # G605909934
- UPC # 822350924405
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 71850 |
Max. Voltage | 500V AC |
Application | Board-to-Board, Signal |
Material | High Temperature Thermoplastic |
Features | Surface Mount Compatible |
Terminal Type | Through Hole |
Hole Center to Center | 2.54 mm |
Standards | CSA Certified; UL E29179 |
Sub-Category | PCB Receptacles |
Max. Temp. | 260°C |
Number of Contacts | 80 |
Contact Plating Thickness | 0.762 µm |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Current Rating | 2.5 A |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings