Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cgrid Sl Idt Opt G Tin 10Ckt
Mfr # 14600102
Zoro # G005910066
product price: $1.65
/ea
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 70400
- Max. Voltage 250V
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 14600102
- Zoro # G005910066
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 1.35 mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 1.35mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings