Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cgrid Sl Idt Opt G 30 Sau 6Ckt
Mfr # 14562068
Zoro # G405910291
product price: $1.95
/ea
Sold in multiples of 45 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 70400
- Max. Voltage 250V
- Material Polyester Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 14562068
- Zoro # G405910291
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 1.35 mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 1.35mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings