Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cgrid Sl Idt Opt G 30 Sau 4Ckt
Mfr # 14563043
Zoro # G705910168
product price: $1.25
/ea
Sold in multiples of 3180 for $3,975.00
$3,975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 70400
- Max. Voltage 250V
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 14563043
- Zoro # G705910168
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 1.35 mm |
Wire Size (AWG) | 28 |
Wire Insulation Diameter | 1.35mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- POWERZONE Cord Ext Outdoor 16/3X15Ft Org (OR501615)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings