Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cgrid Sl Idt Opt G 15 Sau 9Ckt
Mfr # 14567097
Zoro # G605909811
product price: $2.25
/ea
Sold in multiples of 40 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 250V
- Wire Type Discrete
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 14567097
- Zoro # G605909811
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 1.35 mm |
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 250V |
Wire Type | Discrete |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 2.54 mm |
Wire Range | 22 AWG |
Max. Temp. | 105°C |
Material | Polyester Alloy |
Terminal Type | IDT or Pierce |
Contact Finish | Gold Plated |
Current Rating | 3 A |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.381 µm |
Flammability Rating | UL 94V-0 |
Number of Contacts | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings