Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cgrid Sl Idt Opt G 15 Sau 4Ckt
Mfr # 14567047
Zoro # G905909818
product price: $0.99
/ea
Sold in multiples of 80 for $79.20
$79.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 70400
- Max. Voltage 250V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 14567047
- Zoro # G905909818
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 1.35 mm |
Wire Insulation Diameter | 1.35mm max. |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- ENM AC Hour Meter I, 6-Digit, 2.31 In, Round (T50A4)
- HALEX 1 X 1/2 In Rigid Reducing Washer 2/Bg (96831)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings