Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Cgrid Sl Hsg Opt F D Hsg Opt F Dr 22Ckt
Mfr # 22566227
Zoro # G305909838
product price: $1.35
/ea
Sold in multiples of 2000 for $2,700.00
$2,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 70450
- Application Signal, Wire-to-Board
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22566227
- Zoro # G305909838
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 70450 |
Application | Signal, Wire-to-Board |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 2.54 mm |
Material | Polyester |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Number of Contacts | 22 |
Flammability Rating | UL 94V-0 |
Flammability | 94V-0 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 2.54mm |
Product Name | SL |
Stackable | No |
Circuits (maximum) | 22 |
UL | E29179 |
Glow-Wire Capable | No |
Material - Resin | Polyester |
CSA | LR19980 |
Breakaway | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 12A, 32V AC, 1kA at 32V AC, 5 PK (AGC-12-R)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings