Shop All Headers & Wire Housings
Molex
Headers & Wire Housings C-Grid Pcb Conn Dr Vt Tn-A 24Ckt
Mfr # 901512124
Zoro # G005911513
Sold in multiples of 36 for $113.40
$113.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 90151
- Max. Voltage 350V
- Application Board-to-Board, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 901512124
- Zoro # G005911513
- UPC # 800753671706
- Country of Origin Singapore
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 90151 |
Max. Voltage | 350V |
Application | Board-to-Board, Signal |
Sub-Category | PCB Receptacles |
Material | Polyester |
Hole Center to Center | 2.54 mm |
Terminal Type | Through Hole |
Max. Temp. | 125°C |
Contact Finish | Tin Plated |
Current Rating | 3 A |
Contact Plating Thickness | 1.016 µm |
Number of Contacts | 24 |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 9 A, Reversing: No (LC1D09M7)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50226-08)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings