Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 8Ckt 2.5Mm W-W Plug 2.5Mm W-W Plug Hous
Mfr # 511120810
Zoro # G105910966
product price: $0.40
/ea
Sold in multiples of 215 for $86.00
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal, Wire-to-Wire
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 2.50mm
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511120810
- Zoro # G105910966
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Signal, Wire-to-Wire |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 2.50mm |
Color - Resin | Natural |
Stackable | No |
UL | E29179 |
Glow-Wire Capable | No |
Material - Resin | Polyester |
Circuits (maximum) | 8 |
CSA | LR19980 |
Gender | Plug |
Flammability | 94V-0 |
Series | 51112 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings