Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 7.92 Ptch Headr Vert Pos Lock 4Ckt
Mfr # 353280460
Zoro # G005910950
product price: $0.37
/ea
Sold in multiples of 253 for $93.61
$93.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 35328
- Application Power, Wire-to-Board
- Temperature Range - Operating -40° to +105°C
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 353280460
- Zoro # G005910950
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings