Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 7.0 W To B Conn W.A. W To B Conn W.A. St
Mfr # 532650529
Zoro # G605911586
product price: $0.65
/ea
Sold in multiples of 2100 for $1,365.00
$1,365.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 53265
- Max. Voltage 250V
- Application Power, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 532650529
- Zoro # G605911586
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ48)
- RELAY & CONTROL Relay & Control RS-2 1.5 HP Reversing Drum Control (RS-2)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings