Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 5P 1R W/B Plug Hsng Clikmate Pos Lock
Mfr # 5024390500
Zoro # G505910948
product price: $0.14
/ea
Sold in multiples of 800 for $112.00
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 502439
- Application Signal, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5024390500
- Zoro # G505910948
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 502439 |
Application | Signal, Wire-to-Board |
Max. Temp. | 105°C |
Hole Center to Center | 2 mm |
Standards | UL E29179 |
Connector Type | Plug |
Material | PBT |
Number of Contacts | 5 |
Current Rating | 3 A |
UL | E29179 |
Stackable | No |
Breakaway | No |
Current - Maximum per Contact | 3.0A |
Keying to Mating Part | Yes |
Pitch - Mating Interface | 2.00mm |
Lock to Mating Part | Yes |
Circuits (maximum) | 5 |
Product Name | CLIK-Mate |
Material - Resin | PBT |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- FLEX-STRUT Gusset Wing Connection, 10-Hole, 2-Way (FS-5528 E/G)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 10 to 300A Amp Range, 32V DC Volt Rating (HMEG)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings