Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 4.20Mm (.165) Pitch Mini-Fit Header, Dual Row, Vertical, 14 Circuits, Pa
Mfr # 353171420
Zoro # G405916705
product price: $4.39
/ea
Sold in multiples of 18 for $79.02
$79.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 35317
- Max. Voltage 250V
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 353171420
- Zoro # G405916705
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Power Connector |
Color | Natural |
Number of Rows | 2 |
Series | 35317 |
Max. Voltage | 250V |
Application | Power, Wire-to-Board |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Sub-Category | PCB Headers |
Material | Nylon |
Terminal Type | Through Hole |
Hole Center to Center | 4.2 mm |
Terminal Finish | Tin Plated |
Number of Contacts | 14 |
Contact Finish | Tin Plated |
Flammability Rating | UL 94V-2 |
Current Rating | 13 A |
Description
Headers & Wire Housings 4.20Mm (.165) Pitch Mini-Fit Header, Dual Row, Vertical, 14 Circuits, Pa Polyamide (Nylon) 6/6 94V-2, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JLLN200)
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings