Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 40Ckt Wtb Fm Housing Dual Row
Mfr # 5011894010
Zoro # G405910901
product price: $0.45
/ea
Sold in multiples of 250 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 2
- Series 501189
- Application Signal, Wire-to-Board
- Hole Center to Center 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5011894010
- Zoro # G405910901
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 2 |
Series | 501189 |
Application | Signal, Wire-to-Board |
Hole Center to Center | 1 mm |
Material | Nylon |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Standards | UL E29179 |
Number of Contacts | 40 |
Flammability Rating | UL 94V-0 |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Circuits (maximum) | 40 |
Breakaway | No |
Stackable | No |
Product Name | Pico-Clasp |
Pitch - Mating Interface | 1.00mm |
Lock to Mating Part | Yes |
Glow-Wire Capable | No |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-QRL-W)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-3-R)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings