Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.96Mm Crimp Hsg F 9Ckt W/O Pos Lck
Mfr # 1721590209
Zoro # G705910267
product price: $0.44
/ea
Sold in multiples of 193 for $84.92
$84.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Series 172159
- Max. Voltage 250V
- Max. Temp. 105°C
- Sub-Category Edge Card Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1721590209
- Zoro # G705910267
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Wire-to-Edge-Card Power Connector |
Color | White |
Series | 172159 |
Max. Voltage | 250V |
Max. Temp. | 105°C |
Sub-Category | Edge Card Connectors |
Terminal Type | Straddle Mount-Edge Card |
Hole Center to Center | 3.96 mm |
Standards | UL E29179 |
Material | Nylon |
Flammability Rating | UL 94V-2 |
Current Rating | 7 A |
Number of Contacts | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26984)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPDT, 7 Connections (VJD1D66B-AS000-000)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS62FB)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings