Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.96Mm Crimp Hsg F 3Ckt W/O Pos Lck
Mfr # 1721590003
Zoro # G405910208
Sold in multiples of 676 for $87.88
$87.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Series 172159
- Max. Voltage 250V
- Material Nylon
- Terminal Type Straddle Mount-Edge Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1721590003
- Zoro # G405910208
- UPC # 887191569543
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Wire-to-Edge-Card Power Connector |
Color | White |
Series | 172159 |
Max. Voltage | 250V |
Material | Nylon |
Terminal Type | Straddle Mount-Edge Card |
Hole Center to Center | 3.96 mm |
Standards | UL E29179 |
Max. Temp. | 105°C |
Sub-Category | Edge Card Connectors |
Flammability Rating | UL 94V-2 |
Number of Contacts | 3 |
Current Rating | 7 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 12.50A, 250V AC, 125A at 250V AC, 5 PK (S506-12.5-R)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings