Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.5Mm Wtb Hsg 7Ckt 5 B Hsg 7Ckt 510670700
Mfr # 510670700
Zoro # G605911159
product price: $0.68
/ea
Sold in multiples of 150 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51067
- Application Power, Wire-to-Board, Wire-to-Wire
- Hole Center to Center 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 510670700
- Zoro # G605911159
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51067 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Hole Center to Center | 3.5 mm |
Material | Polyester |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Standards | CSA Certified; UL E29179 |
Number of Contacts | 7 |
Flammability Rating | UL 94V-0 |
UL | E29179 |
Material - Resin | Polyester |
Circuits (maximum) | 7 |
Stackable | No |
Glow-Wire Capable | No |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Mighty-SPOX |
Flammability | 94V-0 |
Pitch - Mating Interface | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings