Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.5Mm Wtb Hsg 11Ckt Hsg 11Ckt 510671100
Mfr # 510671100
Zoro # G205911108
product price: $0.76
/ea
Sold in multiples of 150 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51067
- Application Power, Wire-to-Board, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 510671100
- Zoro # G205911108
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51067 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Connector Type | Receptacle |
Hole Center to Center | 3.5 mm |
Max. Temp. | 105°C |
Material | Polyester |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 11 |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Stackable | No |
UL | E29179 |
CSA | LR19980 |
Material - Resin | Polyester |
Product Name | Mighty-SPOX |
Circuits (maximum) | 11 |
Pitch - Mating Interface | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Red (WL-SW-025-50-RD)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings