Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.5 W/W Plg Hsg Pane /W Plg Hsg Panel Mnt
Mfr # 511140600
Zoro # G305911176
product price: $0.62
/ea
Sold in multiples of 200 for $124.00
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51114
- Application Power
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511140600
- Zoro # G305911176
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51114 |
Application | Power |
Connector Type | Plug |
Hole Center to Center | 3.5 mm |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Flammability Rating | UL 94V-0 |
Number of Contacts | 6 |
Panel Mount | Yes |
Pitch - Mating Interface | 3.50mm |
UL | E29179 |
Material - Resin | Polyester |
Circuits (maximum) | 6 |
Glow-Wire Capable | No |
Flammability | 94V-0 |
Stackable | No |
Product Name | Mighty-SPOX |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- RELIANCE Toggle Other Switch (49869-17A)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings