Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.5 Wtb Wafer Assy S B Wafer Assy St 2Ck
Mfr # 532583002
Zoro # G005911483
product price: $0.15
/ea
Sold in multiples of 848 for $127.20
$127.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 53258
- Max. Voltage 250V
- Application Signal, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 532583002
- Zoro # G005911483
- UPC # 822348807208
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Mighty-SPOX Connector System |
Number of Rows | 1 |
Series | 53258 |
Max. Voltage | 250V |
Application | Signal, Wire-to-Board |
Max. Temp. | 105°C |
Terminal Type | Through Hole |
Material | Polyester |
Hole Center to Center | 3.5 mm |
Sub-Category | PCB Headers |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Current Rating | 4.5 A |
Contact Plating Thickness | 1.016 µm |
Number of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- KABLE KONTROL Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc (CC-5013-C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings