Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.5 Wtb Wafer Assy R B Wafer Assy Ra 7Ckt
Mfr # 532590729
Zoro # G605911449
Sold in multiples of 150 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 53259
- Max. Voltage 250V
- Application Power, Wire-to-Board
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 532590729
- Zoro # G605911449
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T50D3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings