Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.5 Wtb Wafer Assy R B Wafer Assy Ra 6Ckt
Mfr # 532590629
Zoro # G805911539
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Max. Voltage 250V
- Material Brass
- Max. Temp. 105°C
- Hole Center to Center 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 532590629
- Zoro # G805911539
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Max. Voltage | 250V |
Material | Brass |
Max. Temp. | 105°C |
Hole Center to Center | 3.5 mm |
Terminal Type | Through Hole |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Current Rating | 5.5 A |
Number of Contacts | 6 |
Contact Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- EATON Pushbutton Adapter (M22-LS)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPST, 4 Connections (MR11LRSP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings