Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.5 Wtb Wafer Assy R B Wafer Assy Ra 5Ckt
Mfr # 532590529
Zoro # G005911452
product price: $1.15
/ea
Sold in multiples of 2400 for $2,760.00
$2,760.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 53259
- Max. Voltage 250V
- Application Power, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 532590529
- Zoro # G005911452
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings