Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 3.5 W To B Conn Hous W To B Conn Housing
Mfr # 510671500
Zoro # G005911179
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51067
- Application Power, Wire-to-Board, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 510671500
- Zoro # G005911179
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51067 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Connector Type | Receptacle |
Hole Center to Center | 3.5 mm |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Max. Temp. | 105°C |
Number of Contacts | 15 |
Flammability Rating | UL 94V-0 |
Pitch - Mating Interface | 3.50mm |
Flammability | 94V-0 |
Stackable | No |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
Material - Resin | Polyester |
Circuits (maximum) | 15 |
Product Name | Mighty-SPOX |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1A)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings